PRAMET A20Q-PWLNL 0604 BORING BAR 6761035


Boring Bar

References
pramet:A20Q-PWLNL 0604
rubix:2531843
manufacturer :6761035
ean:3603602963819
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length180 mm
See all Specifications

Product details : PRAMET A20Q-PWLNL 0604 BORING BAR 6761035


Lever lock boring bar for holding a 80° trigon negative insert with an inscribed circle diameter of 9.525mm, 4.76mm thick (ISO designation WN.. 0604.. ), left hand 95° side and end cutting with off-set shank, steel with coolant hole, 20mm diameter x 180mm long for taper boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal

Technical specifications


Attributes
Diameter20 mm
Total length180 mm
Internal coolingyes
Usehole clamping
Body materialsteel
Show UNSPSC/ECL@SS
£ 192.86 excl. VAT
/ Each
£ 231.43 incl. VAT
  • Usually arrives within 14 working days