References
Pramet:A25R-STFCL 16
Rubix:2531883
Manufacturer :6761016
EAN:3603602963628



Documents
Product details : PRAMET A25R-STFCL 16 BORING BAR 6761016
Screw clamp boring bar for holding a triangular positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation TC.. 16T3.. ), left hand 90° end cutting with off-set shank, steel with coolant hole, 25mm diameter x 200mm long for taper boring and longitudinal boring with and without shoulder
Strengths
•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Left Hand Rotation / Cutting
Through Tool Coolant
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Left Hand Rotation / Cutting
Through Tool Coolant
Applications
Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Use | screw clamping through hole |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 152.75 excl. VAT
/ Each
£ 183.30 incl. VAT
- Usually arrives within 14 working days