PRAMET A25R-STFCR 16 BORING BAR 6761017


Boring Bar

References
pramet:A25R-STFCR 16
rubix:2531884
manufacturer :6761017
ean:3603602963635
brand logo
brand logo
Technical specifications
Diameter25 mm
Total length200 mm
See all Specifications

Product details : PRAMET A25R-STFCR 16 BORING BAR 6761017


Screw clamp boring bar for holding a triangular positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation TC.. 16T3.. ), right hand 90° end cutting with off-set shank, steel with coolant hole, 25mm diameter x 200mm long for taper boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting
Through Tool Coolant

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal

Technical specifications


Attributes
Diameter25 mm
Total length200 mm
Internal coolingYes
UseScrew Clamping Through Hole
Body materialSteel
Show UNSPSC/ECL@SS
£ 141.30 excl. VAT
/ Each
£ 169.56 incl. VAT
  • Usually arrives within 14 working days