PRAMET A32S-PCLNL 12 BORING BAR 6757252


Boring Bar

References
pramet:A32S-PCLNL 12
rubix:2531903
manufacturer :6757252
ean:3603602926081
brand logo
brand logo
Technical specifications
Diameter32 mm
Total length250 mm
See all Specifications

Product details : PRAMET A32S-PCLNL 12 BORING BAR 6757252


Lever lock boring bar for holding a 80° rhombus negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation CN.. 1204.. ), left hand 95° side and end cutting with off-set shank, steel with coolant hole, 32mm diameter x 250mm long for taper boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal

Technical specifications


Attributes
Diameter32 mm
Total length250 mm
Internal coolingYes
UseHole Clamping
Body materialSteel
Show UNSPSC/ECL@SS
£ 219.59 excl. VAT
/ Each
£ 263.51 incl. VAT
  • Usually arrives within 14 working days