References
Sandvik Coromant:QI-LAFK15C40-023A
Rubix:317A8628
Manufacturer :7941943
EAN:7323225434355

Product details : SANDVIK QI-LAFK15C40-023A SOLID BORINGBAR ADAP 7941943
CoroCut® QI, boring bar for face grooving
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Total length | 200 mm |
| Min reaming diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 689.44 excl. VAT
/ Each
£ 827.33 incl. VAT
- Usually arrives within 14 working days
