References
Sandvik Coromant:C2R-CFA20-LJ11GB
Rubix:318A6274
Manufacturer :8446808
EAN:7323227579634

Product details : SANDVIK C2R-CFA20-LJ11GB SOLID BORINGBAR ADAP 8446808
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Min reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
- Usually arrives within 14 working days
