SANDVIK QI-RAGG04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993590
Boring bar
See technical informationReferences
Sandvik Coromant:QI-RAGG04C12-25
Rubix:319A5754
Manufacturer :7993590
EAN:7323225664820

Product details : SANDVIK QI-RAGG04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993590
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 4.5 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Min reaming diameter | 24.9 mm |
Show UNSPSC/ECL@SS
£ 267.63 excl. VAT
/ Each
£ 321.16 incl. VAT
- Usually arrives within 14 working days
