References
Sandvik Coromant:825-395TC11
Rubix:286A7194
Manufacturer :6352247



Product details : SANDVIK 825-395TC11 6352247
CoroBore® 825 XL micrometer reamer
Technical specifications
Attributes
| Diameter | 395 mm |
|---|---|
| Total length | 164 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 298 mm |
Show UNSPSC/ECL@SS
£ 4,010.80 excl. VAT
/ Each
£ 4,812.96 incl. VAT
- Usually arrives within 14 working days
