• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Drilling bars
  6. Drilling bar
  7. SANDVIK QI-LAFG05C16-016A SOLID BORINGBAR ADAP 7993660

SANDVIK QI-LAFG05C16-016A SOLID BORINGBAR ADAP 7993660

Boring bar

See technical information

References

Sandvik Coromant:QI-LAFG05C16-016A
Rubix:318A5906
Manufacturer :7993660
EAN:7323225664899
brand logo
brand logo

Product details : SANDVIK QI-LAFG05C16-016A SOLID BORINGBAR ADAP 7993660


CoroCut® QI, boring bar for face grooving

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 431.67 excl. VAT
/ Each
£ 518.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

A16RSVUCR11ER-SVIK COROTURN 111 SOSANDVIK E08R-SDUCL2 TURNING TOOL HOLDER BORING BAR 5732383SANDVIK A25T-STFPR16 SHANK HOLDER 5722333SANDVIK A25T-SVQBL16-D BORING BAR 5722341SANDVIK 825L-265TC11-C8 COROMANT CAPTO 6424036SANDVIK A05K-SCLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721375SANDVIK QI-RAGE03C10-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993580SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%SANDVIK TOOLHOLDER A20S SVUBR 11 EB1SANDVIK C2R-CF32-LJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446786SANDVIK COROTURN 107 TOOLS RIGHT HAND INTERNAL MACHINING 200MMSANDVIK C2R-CF40-RG11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446789SANDVIK A16R-SDUPL07 SHANK HOLDER 5721563KENNAMETAL A20SSCLCR09 S CLAMPING BORING BAR D20.0MM L250.0MM 1098239SANDVIK E12S-STFCR2-B1 TURNING TOOL HOLDER BORING BAR 5734147
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap