SANDVIK C2R-CF40-RG11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446789
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CF40-RG11GB
Rubix:318A3969
Manufacturer :8446789
EAN:7323227579443

Product details : SANDVIK C2R-CF40-RG11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446789
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | internal grooving (boring bar) using corocut® 2 indexable inserts |
| Min reaming diameter | 50 mm |
| Insert Type | c2i-g2-0300- |
Show UNSPSC/ECL@SS
£ 535.27 excl. VAT
/ Each
£ 642.32 incl. VAT
- Usually arrives within 14 working days
