SANDVIK QI-LAGF04C20-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941955
Boring bar
See technical informationReferences
Sandvik Coromant:QI-LAGF04C20-25
Rubix:319A5738
Manufacturer :7941955
EAN:7323225434478

Product details : SANDVIK QI-LAGF04C20-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7941955
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 267.63 excl. VAT
/ Each
£ 321.16 incl. VAT
- Usually arrives within 14 working days
