SANDVIK A20T-DDUNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722033
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A20T-DDUNL 3
Rubix:319A0426
Manufacturer :5722033



Product details : SANDVIK A20T-DDUNL3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722033
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 43.3 mm |
Show UNSPSC/ECL@SS
£ 370.00 excl. VAT
/ Each
£ 444.00 incl. VAT
- Usually arrives within 14 working days
