SANDVIK QI-LAGF03C10-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993585
Boring bar
See technical informationReferences
Sandvik Coromant:QI-LAGF03C10-20
Rubix:319A8767
Manufacturer :7993585
EAN:7323225664776

Product details : SANDVIK QI-LAGF03C10-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993585
CoroCut® QI boring bar for grooving
Technical specifications
Attributes
| Diameter | 3.5 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | yes |
| Min reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 218.30 excl. VAT
/ Each
£ 261.96 incl. VAT
- Usually arrives within 14 working days
