References
Sandvik Coromant:QI-LAGF04C16-15
Rubix:258A0875
Manufacturer :7941951
EAN:7323225434430

Product details : SANDVIK QI-LAGF04C16-15 QI BORING BAR FOR GROOVING 7941951
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 185.25 excl. VAT
/ Each
£ 222.30 incl. VAT
- Usually arrives within 14 working days
