References
Sandvik Coromant:C2R-CFA24-LG11GB
Rubix:318A0153
Manufacturer :8446810
EAN:7323227579658

Product details : SANDVIK C2R-CFA24-LG11GB SOLID BORINGBAR ADAP 8446810
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 10.92 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | internal grooves (corocut® 2 system) |
| Body material | steel |
| Min reaming diameter | 50 mm |
| Insert Type | corocut® 2 |
Show UNSPSC/ECL@SS
£ 535.27 excl. VAT
/ Each
£ 642.32 incl. VAT
- Usually arrives within 14 working days
