References
Sandvik Coromant:QI-LAFH12C16-035A
Rubix:318A5926
Manufacturer :8105726
EAN:7323226175592

Product details : SANDVIK QI-LAFH12C16-035A SOLID BORINGBAR ADAP 8105726
CoroCut® QI boring bar for face grooves
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 180 mm |
| Min reaming diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 431.67 excl. VAT
/ Each
£ 518.00 incl. VAT
- Usually arrives within 14 working days
