SANDVIK E06M-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5853215
CoroTurn® 107 Solid Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:E06M-SCLCL 2-R
Rubix:318A7110
Manufacturer :5853215



Product details : SANDVIK E06M-SCLCL2-R TURNING TOOL HOLDER BORING BAR 5853215
CoroTurn® 107 Solid Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 12.19 mm |
|---|---|
| Total length | 152.4 mm |
| Body material | carbide |
| Min reaming diameter | 12.19 mm |
Show UNSPSC/ECL@SS
£ 483.47 excl. VAT
/ Each
£ 580.16 incl. VAT
- Usually arrives within 14 working days
