SANDVIK C2R-CF50-LH13GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446796
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CF50-LH13GB
Rubix:318A2467
Manufacturer :8446796
EAN:7323227579511

Product details : SANDVIK C2R-CF50-LH13GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446796
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Min reaming diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 603.10 excl. VAT
/ Each
£ 723.72 incl. VAT
- Usually arrives within 14 working days
