SANDVIK A20T-STFCR3 TURNING TOOL HOLDER BORING BAR 5721776
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A20T-STFCR 3
Rubix:318A9843
Manufacturer :5721776



Product details : SANDVIK A20T-STFCR3 TURNING TOOL HOLDER BORING BAR 5721776
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 37.3 mm |
Show UNSPSC/ECL@SS
£ 316.97 excl. VAT
/ Each
£ 380.36 incl. VAT
- Usually arrives within 14 working days
