References
Sandvik Coromant:C2R-CFA32-RH13GB
Rubix:317A9434
Manufacturer :8446819
EAN:7323227579740

Product details : SANDVIK C2R-CFA32-RH13GB SOLID BORINGBAR ADAP 8446819
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Total length | 350 mm |
| Min reaming diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 603.10 excl. VAT
/ Each
£ 723.72 incl. VAT
- Usually arrives within 14 working days
