SANDVIK A08M-STFCL2-B1 TURNING TOOL HOLDER BORING BAR 5721276
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A08M-STFCL 2-B1
Rubix:319A6720
Manufacturer :5721276



Product details : SANDVIK A08M-STFCL2-B1 TURNING TOOL HOLDER BORING BAR 5721276
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Total length | 152.4 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 15.2 mm |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
