SANDVIK C2R-CE20-RG06GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446765
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CE20-RG06GB
Rubix:319A4352
Manufacturer :8446765
EAN:7323227579207

Product details : SANDVIK C2R-CE20-RG06GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446765
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Use | corocut® 2 boring bar for internal grooving (precision coolant for internal grooving). |
| Min reaming diameter | 32 mm |
| Insert Type | corocut 2 -size g (c2i-g2-0300-) |
Show UNSPSC/ECL@SS
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
- Usually arrives within 14 working days
