SANDVIK A12M-SDXCL07-R TURNING TOOL HOLDER BORING BAR 5721433
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A12M-SDXCL 07-R
Rubix:319A7675
Manufacturer :5721433



Product details : SANDVIK A12M-SDXCL07-R TURNING TOOL HOLDER BORING BAR 5721433
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Total length | 155.1 mm |
| Internal cooling | yes |
| Use | internal boring/turning tool holder (coroturn® 107) with through coolant; iso: a12m-sdxcl 07-r; insert interface: dcmt 07 02 04 (left-hand holder). |
| Body material | steel |
| Min reaming diameter | 16 mm |
| Insert Type | dcmt 07 02 04 |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
