References
Sandvik Coromant:C2R-CFA20-LG09GB
Rubix:318A6271
Manufacturer :8446804
EAN:7323227579597

Product details : SANDVIK C2R-CFA20-LG09GB SOLID BORINGBAR ADAP 8446804
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Total length | 249.99 mm |
| Internal cooling | yes |
| Use | internal grooving |
| Min reaming diameter | 39.88 mm |
| Insert Type | corocut® 2-size g (ssc g) |
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
- Usually arrives within 14 working days
