References
Sandvik Coromant:A25T-SVPBL 16
Rubix:288A4177
Manufacturer :5722335



Product details : SANDVIK A25T-SVPBL 16 5722335
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning boring bar (indexable internal turning) |
| Body material | steel |
| Min reaming diameter | 32 mm |
| Insert Type | vbmt 16 04 08 |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
