References
Sandvik Coromant:C2R-CFA20-LH10GB
Rubix:318A6272
Manufacturer :8446806
EAN:7323227579610

Product details : SANDVIK C2R-CFA20-LH10GB SOLID BORINGBAR ADAP 8446806
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Min reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
- Usually arrives within 14 working days
