References
Sandvik Coromant:A10K-SDUCR07
Rubix:1501132
Manufacturer :5721592




Product details : SANDVIK A10K-SDUCR 07 107 BORING BAR FOR TURNING 5721592
Applications
Turning Application
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Total length | 125 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | steel |
| Insert Type | round |
Show UNSPSC/ECL@SS
£ 124.45 excl. VAT
/ Each
£ 149.34 incl. VAT
- Usually arrives within 14 working days
