BOSCH GSA18VLIC 18V SABRE SAW 2 X 5AH LI-ION L-BOXX
Bosch gsa18vlic 18v sabre saw 2 x 5ah li-ion l-boxx
See technical informationReferences
Bosch:GSA 18 V-LI 060164J077
Rubix:2583661
Manufacturer :060164J077
EAN:3165140861618

Product details : BOSCH GSA18VLIC 18V SABRE SAW 2 X 5AH LI-ION L-BOXX
Compact design for versatile – also one-handed – and overhead use
Lowest vibration levels ensure comfortable use
A fast sawing rate and long runtime thanks to powerful motor and high-endurance batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 3.4 kg |
| Cordless | yes |
| Length of travel | 28 mm |
Show UNSPSC/ECL@SS
£ 550.96 excl. VAT
/ Each
£ 661.15 incl. VAT
- Usually arrives within 14 working days
