MAKITA JR3070CT/1 RECIPROCATING SAW 110V
Makita saw jr3070ct 110v reciprocating
See technical informationReferences
Makita:JR3070CT/1
Rubix:9969578

Product details : MAKITA JR3070CT/1 RECIPROCATING SAW 110V
1400W variable speed tool-less blade change reciprocating saw. Features Makita's anti-vibration system 9m/sec2. Double insulated for operator safety. Supplied with set of blades and carry case.
Technical specifications
Attributes
| Weight | 4.2 kg |
|---|---|
| Cordless | no |
| Power | 1400 W |
| Length of travel | 32 mm |
Show UNSPSC/ECL@SS
£ 266.00 excl. VAT
/ Each
£ 319.20 incl. VAT
- In stock: Next day delivery
