Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
BOTT BOX COVER LID 264 X 498 PK 6 13022036
BOTT BOX COVER LID 264 X 498 PK 6 13022036
bottBox lid L5 pack of 6 WxDxH: 253x474x4mm transparent
References
bott:
13022036
rubix:
2535948
ean:
4049751496379
Technical specifications
Length
474
mm
Width
253
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT BOX COVER LID 264 X 498 PK 6 13022036
bottBox lid L5. Supplied as a kit of 6. Colour: Transparent. WxDxH: 253x474x4mm
Applications
Transparent polycarbonate cover/lid pack
Technical specifications
Attributes
Length
474
mm
Width
253
mm
For model
For 264 x 498 box
Height
4
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.54
excl. VAT
/
Each
£
66.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OIL SAFE STUMPY LID RED
SKF LAOS09835 STRETCH SPOUT LID BLUE BLUE
SKF LAOS62437 YELLOW STRETCH SPOUT
OIL SAFE STRETCH LID BLACK
OIL SAFE STUMPY LID BLUE
SKF STUMPY LID-TAN LAOS09705
ROEBUCK BGT50 2-WHEEL TROLLEY 50KG GREASE KEGS
OIL SAFE UTILITY LID ORANGE
OIL SAFE STUMPY LID ORANGE
ROEBUCK TN30022 HIGH PRESSURE OIL NOZZLE
SKF LAOS09132 OIL HANDLING TOOL
SKF MINI SPOUT LID-GREY LAOS09064
SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
ROEBUCK GFK100 1 BSP GRAVITY FEED KIT
OIL SAFE MINI SPOUT LID DK GRN