WIKA 232.30.100 GAUGE 9030654


Bourdon Tube Pressure Gauge

References
wika:9030654
rubix:161A9057
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterG 1/2 BSP ''
See all Specifications

Product details : WIKA 232.30.100 GAUGE 9030654


This high-quality Bourdon tube pressure gauge has been designed especially for increased safety requirements within the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Scale ranges of 0 ... 0.6 to 0 ... 1,600 bar ensure the measuring ranges required for a wide variety of applications. WIKA manufactures and qualifies the pressure gauge in accordance with the requirements of the EN 837-1 Europe-an standard in the “S3” safety version. The safety version is made up of a non-splintering window, a solid baffle wall between measuring system and dial and a blow-out back. In the event of a failure, the operator is protected at the front side, as media or components can only be ejected via the back of the case. For harsh operating conditions (e.g. vibrations), all instruments are also available with an optional liquid filling.

Strengths

Safety version with solid baffle wall designed in compliance with the requirements and test conditions of EN 837-1
Excellent load-cycle stability and shock resistance
Completely from stainless steel

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameterG 1/2 BSP ''
MaterialStainless Steel
Outer diameter100 mm
TypeBourdon Tube Pressure Gauge
Show UNSPSC/ECL@SS
£ 143.88 excl. VAT
/ Each
£ 172.66 incl. VAT
  • Usually arrives within 14 working days