References
KTR:BOWEX M-24 18H7
Rubix:399A4293
Manufacturer :010242001800

Product details : KTR 010242001800 BOWEX M 24 HUB 18H7 KEYWAY TO DIN
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | bowex |
| Size | 24 |
| Material | nylon/steel (polyamide/steel) |
| Height | 7.5 mm |
| Max Angular Misalignment | 0.9 ° |
| Width | 36 mm |
| Length | 56 mm |
| Weight | 0.32 kg |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Tightening torque, minimum | 17 N.m |
| Tightening torque, maximum | 17 N.m |
| Number of teeth | 28 |
| Misalignment - Angular | 0.9 ° |
| Reaming diameter | 18 mm |
| Outer diameter | 53 mm |
| Torque | 20 N.m |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- Usually arrives within 14 working days
