SPARTEX V72V125NYJB12 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
Braked castor
See technical informationReferences
Spartex:UK-V72V125NYJB12
Rubix:230A3827
Product details : SPARTEX V72V125NYJB12 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
125MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 170 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
- Usually arrives within 14 working days

