References
BIL Castors & Wheels:BZH80SRNBSWBM16X150
Rubix:377A4072
Product details : RUBBER SWIVEL CASTOR BRAKE 80MM 150KG
Adjustable Height
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 89.59 excl. VAT
/ Each
£ 107.51 incl. VAT
- Usually arrives within 14 working days

