STAINLESS POLYURETHANE SWIVEL PLATE BRAKE 200MM 7
STAINLESS POLYURETHANE SWIVEL PLATE BRAKE 200MM 7
See technical informationReferences
BIL Castors & Wheels:SSPH200NPBSWB/HD
Rubix:377A3996
Product details : STAINLESS POLYURETHANE SWIVEL PLATE BRAKE 200MM 7
Grade 304 Pressed Stainless Steel Braked Swivel Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Nylon Centre
Roller Bearing
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 700 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 148.86 excl. VAT
/ Each
£ 178.63 incl. VAT
- Usually arrives within 14 working days

