References
SMC:ANA1-01
Rubix:118A9703
Manufacturer :00001288
EAN:3618035573047

Documents
Product details : SMC ANA1-01 SILENCER
The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANA1-01 (Port Size 1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x37x16 mm |
|---|---|
| Logistic Weight | 4 g |
| Connecting diameter (inch) | 1/8 '' |
| Material | resin |
| Length | 37 mm |
| Max. service pressure | 10 bar |
| Sound level | 40 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 4 ) days