MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:734305
Mecaline:869354
Rubix:216A1263
EAN:3660338230998
Documents
Product details : MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/4 '' |
|---|
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- In stock: Next day delivery

