MECALINE 859372 SILENCER ACETAL G1/8IN


SILENCER IN ACETALIC RESIN WITH PLASTIC SOUNDPROOFING MATERIAL - MALE THREAD

References
mecaline:859372
rubix:208A5295
ean:3660338143854
SILENCER ACETAL  1/8 - G
brand logo
Technical specifications
Connecting diameter (inch)G 1/8 ''

Product details : MECALINE 859372 SILENCER ACETAL G1/8IN


Material: Acetatic Resin (POM). Max Working Pression: 6 bars. Temperature range -10°C...+50°C.

Technical specifications


Attributes
Connecting diameter (inch)G 1/8 ''
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
  • In stock: Next day delivery