Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859072 PUSH-IN SILENCER 8
MECALINE 859072 PUSH-IN SILENCER 8
POROUS POLYETHYLENE SILENCER FOR PUSH-IN FITTINGS
References
mecaline:
859072
rubix:
216A1254
ean:
3660338141164
Technical specifications
Connecting diameter (inch)
8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859072 PUSH-IN SILENCER 8
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm. Install with Push-in fittings
Technical specifications
Attributes
Connecting diameter (inch)
8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.51
excl. VAT
/
Each
£
9.01
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
NORGREN MA008B SHELL TYPE EXHAUST SILENCER RC
SMC ANA1-04 SILENCER
FESTO 12740 SILENCER U-3/8-B-NPT
AVENTICS 1827000024
"NORGREN 0014800000000000 SILENCER NYLON 1/2"" BSP"
CAMOZZI 2921-3/8 SILENCER-SINTERED BRONZE-3/8
MECALINE 869623 SILENCER FLOW REG G 3/8IN
SMC AN900-20 SILENCER
SMC AN20-C10 COMPACT RESIN SILENCER
SMC AN15-C08 COMPACT RESIN SILENCER
NORGREN T45P0006 6MM STEM PLASTIC SILENCER
FESTO 165004 SILENCER UC-1/4
LEGRIS 0673 00 19 COMPACT SILENCER M5 BRASS
CAMOZZI SILENCER 2901-1/2
FESTO 534218 SILENCER UC-M7-50