Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1707427 SILENCER UC-3/8
FESTO 1707427 SILENCER UC-3/8
UC Silencer
References
festo:
UC-3/8
rubix:
118A7993
manufacturer :
1707427
ean:
4052568062323
Technical specifications
Connecting diameter (inch)
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1707427 SILENCER UC-3/8
Silencer UC-3/8 Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Flow rate to atmosphere=5000 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
12
g
Connecting diameter (inch)
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.33
excl. VAT
/
Each
£
12.40
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 197584 SILENCER UO-1/4
AVENTICS 1827000043
SMC 2505-003 SILENCER
SMC ANB1-03 SILENCER
MECALINE COMPACT EXHAUST SILENCER G1IN 869619
NORGREN 04059200 1/4 SIL/MODULE
CAMOZZI SILENCER 2901-1/8
NORGREN MB002B SHELL TYPE EXHAUST SILENCER
SMC ANB1-06 SILENCER
AVENTICS R412007878
SMC EBKX-L7004-040 SILENCER
MECALINE 859381 SILENCER FLOW REG G3/8IN
AVENTICS 8145003400
FESTO 534225 SILENCER U-1/2-20
AVENTICS R412007593