SMC AN120-M3 SILENCER


Accessories - Mufflers

References
smc:AN120-M3
rubix:118A4794

Product details : SMC AN120-M3 SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Maximum operating pressure: 1.0MPa
•Noise reduction: 13-21 dB(A)
•Effective area mm 2 : 1-20
•Ambient & fluid temperature: 5 - 50° C

Size: 20 (Exhaust
Port Size: M3

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x9x6 mm
Logistic Weight1 g
MaterialCopper Alloy (Body)
Length9 mm
Sound level13 dB
Min. temperature5 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
  • Delivery usually within ( 4 ) days