Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859366 EXHAUST SILENCER G3/8IN
MECALINE 859366 EXHAUST SILENCER G3/8IN
BRASS EXHAUST SILENCER WITH STAINLESS STEEL 304 WIRE MESH - MALE THREAD
References
mecaline:
859366
rubix:
208A5033
ean:
3660338143809
Technical specifications
Connecting diameter (inch)
G 3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859366 EXHAUST SILENCER G3/8IN
Material: Brass / Stainless Steel 304 mesh. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859382 SILENCER FLOW REG G1/2IN
NORGREN T45P0008 8MM STEM PLASTIC SILENCER
FESTO 2311 SILENCER U-3/4
MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
SMC ANB1-C06 SILENCER
CAMOZZI SILENCER 2901-1/8
MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
FESTO 1206624 SILENCER AMTE-M-H-G38
CAMOZZI 30-7901-3578 SILENCER-BRASS-S/STEEL MESH-1/4 2901 1/4-22
FESTO 165006 SILENCER UC-QS-4H
NORGREN MA012C SHELLTYPE EXHAUST SILENCER G1
LEGRIS 0674-00-21 Silencer
ASCO 34600002 SILENCER
FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B
PARKER SILENCER1/4BSP ESB25MC