Silencer UC
Logistics dimensions (L x W x H) | 31x8x8 mm |
---|---|
Logistic Weight | 0,51 g |
Material | PE (Screwed Plug, Shock Absorber Insert) |
Length | 31 mm |
Max. service pressure | 10 bar |
Sound level | 60 dB |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 2 ) days