Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 869439 FEMALE HOSETAIL 10 - G3/8IN
MECALINE 869439 FEMALE HOSETAIL 10 - G3/8IN
BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
869439
rubix:
216A2258
ean:
3660338231728
Technical specifications
Connecting diameter
G3/8Ā
''
Interior tube diameter metric
10Ā
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 869439 FEMALE HOSETAIL 10 - G3/8IN
Material: Brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G3/8Ā
''
Interior tube diameter metric
10Ā
mm
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.01
excl. VAT
/
Each
Ā£
4.81
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859338 MALE HOSE TAIL 6 G1/4
RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN
LEGRIS 0934 10 17 HOSE BARBED 10MM M 3/8IN BSPT NICKEL PLATED
LEGRIS 0934 14 21 HOSE BARBED 14MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE 858664 MALE HOSE TAIL 8-R3/8
MECALINE MALE HOSETAIL 6-R1/8IN 734401
LEGRIS HOSE TAIL 0136 06 10
MECALINE 859342 MALE HOSE TAIL 8 G1/4
LEGRIS 0934 08 10 HOSE BARBED 8MM M 1/8IN BSPT NICKEL PLATED
RECTUS 1/2HTCPLGVITSTRAIGHT 87KFTF13MVX
MECALINE 859339 MALE HOSE TAIL 7 G1/8
MECALINE 859340 MALE HOSE TAIL 7 G1/4
MECALINE MALE HOSETAIL 16-R3/8IN 786163
RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN