Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1703.01 REAMER 3.01 MM 5986842
DORMER B1703.01 REAMER 3.01 MM 5986842
HSS machine drill Dormer
References
dormer:
B1703.01
rubix:
1066326
ean:
7320760050491
Technical specifications
Nominal diameter (metric)
3.01
mm
Total length
65
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1703.01 REAMER 3.01 MM 5986842
Technical specifications
Attributes
Nominal diameter (metric)
3.01
mm
Total length
65
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.14
excl. VAT
/
Each
£
36.17
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
DOR HSCO REAMER 35.0
DOR HSCO REAMER 5.3
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
TITEX F1352HUN-5.42 REAMING TOOLS HSS/-CO 5072584
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
DORMER CARBIDE REAMER 5.5MM B4005.5
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
TITEX F1352HUN-2.81 REAMING TOOLS HSS/-CO 5072323
DORMER B9012.0 REAMER 2.00 MM 5986481
DORMER B1709.99 REAMER 9.99 MM 5986709
DORMER B1709.01 REAMER 9.01 MM 5986663
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645
DORMER B16125.0 REAMER 25.00 MM 5986819