Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP75X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 750 2
CLIMB-IT BWP75X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 750 2
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP75X4SQG6
rubix:
386A6809
manufacturer :
BWP75X4SQG6
Technical specifications
Platform height
0.75
m
Product details
Technical specifications
Product details : CLIMB-IT BWP75X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 750 2
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.75
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,285.05
excl. VAT
/
Each
£
7,542.06
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT AHEC08BL EASY CLIMB STEPS - 8 TREAD 2955 X 900 X 2150 BLUE
CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340
CLIMB-IT CAH104 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 4 TREAD
CLIMB-IT AAD02SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD
CLIMB-IT AHWS10BL WAREHOUSE STEPS - 10 TREAD 3455 X 1000 X 2050 BLUE
CLIMB-IT AAD03PR DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD
CLIMB-IT BWP50X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
ROEBUCK GA009ZRED KICK STEP STEEL RED
CLIMB-IT CAR603 WEIGHT REACTIVE SAFETY STEPS - 3 TREAD 1180 X 770 X 18
CLIMB-IT CAM905 CANTILEVER HEIGHT ADJUSTABLE PLATFORM 4000 TO 6000
CLIMB-IT BWP75X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 750 2 TREAD 5
CLIMB-IT BWP25X4CR CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 250
CLIMB-IT BWP50X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
CLIMB-IT BWP100X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
CLIMB-IT BWP100X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 1000 3 TREAD