References
SMC:EJ202S-025X11
Rubix:1305626
Manufacturer :EJ202S-025X11
EAN:3618036121995

Documents
Product details : SMC EJ202S-025X11 FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Filter fineness | 25 µm |
| Material | polypropylene;polyethylene |
| Type | filter element |
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
- Delivery usually within ( 4 ) days