TSUBAKI 1013206002 CONNECTING LINK RF2060HP CL (P=1-1/2'')
RF2060HP CL (P=1-1/2'')
See technical informationReferences
Tsubaki:RF2060HP CL
Rubix:171A8365
Manufacturer :1013206002
EAN:8718472035582

Technical specifications
| Chain | ansi double pitch hollow pin (hp) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 1013206002 CONNECTING LINK RF2060HP CL (P=1-1/2'')
Tsubaki ANSI Double Pitch Hollow Pin Attachment chain has a hollow bearing pin allowing for the installation of various attachments. Usually these chains are used for conveyors.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Chain | ansi double pitch hollow pin (hp) |
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Weight | 39 g |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Usually arrives within 14 working days