TSUBAKI 72790402004 RS40B-2 BS GT4 WINNER ONE PITCH OFFSET LINK


BS GT4 Winner Connecting Link

References
tsubaki:RS40B 2 OL RP
rubix:267A1236
manufacturer :72790402004
ean:8718472232677
TSUBAKI OFFSET LINK RS40B-2-2.1/2
brand logo
Technical specifications
ChainBS Runner
Chain pitch63.5 mm
See all Specifications

Product details : TSUBAKI 72790402004 RS40B-2 BS GT4 WINNER ONE PITCH OFFSET LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight2138 g
ChainBS Runner
Chain pitch63.5 mm
Weight2138 g
Inner width min.38.1 mm
Roller diameter39.37 mm
Plate height52.9 mm
Plate thickness8.5 mm
Pin length163.55 mm
MaterialSteel Alloy
TypeRoller Chain
Plate typeFlat
Chain pin diameter22.89 mm
Show UNSPSC/ECL@SS
£ 244.91 excl. VAT
/ Each
£ 293.89 incl. VAT
  • Usually arrives within 14 working days