References
Tsubaki:RS40HP CL (P=1/2'')
Rubix:171A5201
Manufacturer :0181040002
EAN:8718472013955



Product details : TSUBAKI 0181040002 CONNECTING LINK RS40HP CL (P=1/2'')
Tsubaki ANSI Hollow Pin Attachment chain has a hollow bearing pin allowing for the installation of various attachments. Usually these chains are used for conveyors.
Connecting link with circlip
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Chain | kurzgliedrig |
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 7 g |
| Roller diameter | 7.92 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days